Milb Uc3425-xl 20a 5t Rl Ts Prov Ou

Item #: 0041145

Cat #: UC3425-XL

UPC: 784572144446

$ 297.28 EA
Company wide:
8 in stock

Overview

20a 5t Rl Ts Prov Ou
Also known as: 784572144446, UC3425-XL, MLBUC3425XL

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R