EZ-ARRAY Receiver

Item #: 0041141

Cat #: EA5R750PIXMODQ

UPC:

Company wide:
0 in stock
EZ-ARRAY Receiver: 750mm (29.5 Inch), Range: (w/matching emitter) 400mm - 4m, Input: 12-, Outputs: 2 Solid-State PNP 2 Analog 4-20mA EIA-4, 8-Pin EURO-Style Quick-Disconnect (2 required per

Overview

EZ-ARRAY Receiver: 750mm (29.5 Inch), Range: (w/matching emitter) 400mm - 4m, Input: 12-, Outputs: 2 Solid-State PNP 2 Analog 4-20mA EIA-4, 8-Pin EURO-Style Quick-Disconnect (2 required per
Also known as: EA5R750PIXMODQ, BANEA5R750PIXMODQ

Specifications

Gangs: 6
Material: Steel
Depth: 3/4 in
Gangs: 6
Depth: 3/4 in
Material: Steel