Current Transformer, Enclosure, Hinge Single Door, 11D X 24W X 48H

Item #: 0041112

Cat #: CT244811-HC

UPC: 784572112209

$ 1910.96 EA
Company wide:
0 in stock
Current Transformer, Enclosure, Hinge Cover, Single Door, Galvanized Steel with Powder Coat Finish, Type 3R, 48 Inch Height x 11 Inch Depth x 24 Inch Width

Overview

Current Transformer, Enclosure, Hinge Cover, Single Door, Galvanized Steel with Powder Coat Finish, Type 3R, 48 Inch Height x 11 Inch Depth x 24 Inch Width
Also known as: 784572112209, CT244811-HC, MLBCT244811HC

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
Standards: California Proposition 65
Width: 24 in
Height: 48 in
IP/NEMA Rating: NEMA 3R