Hub, Standard Small Opening, 2", Type RL

Item #: 0041106

Cat #: A7517

UPC: 784572110427

$ 13.93 EA
Company wide:
0 in stock
Documents & Guides
Hub, Standard Small Opening, 2 Inch, Type RL

Overview

Hub, Standard Small Opening, 2 Inch, Type RL

As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.

Also known as: 784572110427, A7517, MLBA7517

Specifications

Size: 2 in
IP/NEMA Rating: NEMA 3R
Size: 2 in
IP/NEMA Rating: NEMA 3R