Molded Case Circuit Breaker, 2P, 60A

Item #: 0041087

Cat #: HFD2060S21

UPC: 786679102169

$ 4087.41 EA
Company wide:
0 in stock
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Fixed Thermal And Magnetic Trips, Two-Pole, 60A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load Side, 48-127 Vac Or 48-60 Vdc Same Side w/ Right Pigtail

Overview

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Fixed Thermal And Magnetic Trips, Two-Pole, 60A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load Side, 48-127 Vac Or 48-60 Vdc Same Side w/ Right Pigtail
Also known as: 786679102169, HFD2060S21, CUTHFD2060S21

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Amps: 60
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA