Vertical Mounting Wall Rack

Item #: 0041074

Cat #: VPB194UBK

UPC: 623980895574

Company wide:
5 in stock
Documents & Guides
Constructed In 14-Gauge Steel, 19" Mounting Eia-310-D Tapped 10-32 Mounting Rails, Horizontal Or Vertical Equipment Mounting, Rear Cable Access For Cable Management, Side Cable Access Included For The 6U Rack, Finished In Smooth Black Powder Paint, Includes Ten (10) 10-32 Black Rack Screws With Washers, Tested To Nearly Double The Suggested Load Rating Of 135 Lbs (61 Kg), Taa Compliant, Rohs Compliant

Overview

Constructed In 14-Gauge Steel, 19" Mounting Eia-310-D Tapped 10-32 Mounting Rails, Horizontal Or Vertical Equipment Mounting, Rear Cable Access For Cable Management, Side Cable Access Included For The 6U Rack, Finished In Smooth Black Powder Paint, Includes Ten (10) 10-32 Black Rack Screws With Washers, Tested To Nearly Double The Suggested Load Rating Of 135 Lbs (61 Kg), Taa Compliant, Rohs Compliant

Vertical Mounting Wall Rack Constructed In 14-Gauge Steel, 19" Mounting Eia-310-D Tapped 10-32 Mounting Rails, Horizontal Or Vertical Equipment Mounting, Rear Cable Access For Cable Management, Side Cable Access Included For The 6U Rack, Finished In Smooth Black Powder Paint, Includes Ten (10) 10-32 Black Rack Screws With Washers, Tested To Nearly Double The Suggested Load Rating Of 135 Lbs (61 Kg), Taa Compliant, Rohs Compliant

Also known as: 623980895574, VPB194UBK, HAMVPB194UBK

Specifications

Color: Black
Color: Black