MIDWEST 60A GD ACD F 10HP STEEL N3R

Item #: 0041073

Cat #: U065F1

UPC: 784567300055

$ 54.29 EA
Company wide:
29 in stock
Metallic, Fusible disconnects are available in 30 and 60 Ampere models Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance Listed for use as service entrance

Overview

Metallic, Fusible disconnects are available in 30 and 60 Ampere models Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance Listed for use as service entrance
Also known as: 784567300055, U065F1, MIDU065F1

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60