50A, 1P, 120/240V, Temporary Power

Item #: 0041063

Cat #: U050

UPC: 784567569308

$ 127.75 EA
Company wide:
21 in stock
50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Bottom Feed, NEMA 3R Receptacles: (1) 10-50R (50A, 125/250V Non-NEMA, 3P, 3W), Breakers: None

Overview

50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Bottom Feed, NEMA 3R Receptacles: (1) 10-50R (50A, 125/250V Non-NEMA, 3P, 3W), Breakers: None

Midwest Electric s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. TheNEMA 3R rainproof enclosure is lockable and engineered to provi

Also known as: 784567569308, U050, MIDU050, Disconnect , RV BOX, 50 AMP RV BOX

Specifications

Mounting: Surface
NEMA Configuration: Non-Nema
Phase: 1
Volts AC: 120/240
Amps: 50
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Phase: 1
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R