30A, 1P, 120/240V, Temporary Power

Item #: 0041054

Cat #: U013C

UPC: 784567567618

$ 153.29 EA
Company wide:
6 in stock
30 Amp, 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: (1) 1-Pole, 30 Amp

Overview

30 Amp, 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: (1) 1-Pole, 30 Amp
Also known as: 784567567618, U013C, MIDU013C

Specifications

Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 30
NEMA Configuration: TT-30R
IP/NEMA Rating: NEMA 3R
Volts AC: 120
Phase: 1
NEMA Configuration: TT-30R
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R