30A, 2P, 125V, RV Receptacle, NEMA TT-30R

Item #: 0041036

Cat #: R32U

UPC: 784567206357

$ 69.19 EA
Company wide:
66 in stock
30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap, Black

Overview

30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap, Black

Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel® Nylon, a rugged impact resistant material.

Also known as: 784567206357, R32U, MIDR32U, 30 AMP 120 VOLT RV

Specifications

Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: TT-30R
Volts AC: 120
Amps: 30
Color: Black
NEMA Configuration: TT-30R