Disconnect Switch, A/C, Fused Pull Out, 60A, 1PH, 240VAC, 10kA

Item #: 0041025

Cat #: P065F

UPC: 784567300079

$ 58.56 EA
Company wide:
15 in stock
Documents & Guides
60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Fused Pullout

Overview

60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Fused Pullout
Also known as: 784567300079, P065F, MIDP065F, 1 pole, 1PH

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60