This product has been discontinued.

Disconnect Switch, A/C, Fused Pull Out, 30A, 1PH, 240VAC, 10kA
Item #: 0041024
Cat #: P035F
UPC: 784567300062
Company wide:
0
in stock
Discontinued
Documents & Guides
30 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Fused Pullout
Overview
30 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Fused Pullout
Also known as: 784567300062, P035F, MIDP035F, pull out
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 240 |