
Call for price
Company wide:
0
in stock
Documents & Guides
M12 LED Stick Light Accessory Magnet, Length: 1-3/4", Width: 1-3/4", Height: 1"
Overview
M12 LED Stick Light Accessory Magnet, Length: 1-3/4", Width: 1-3/4", Height: 1"
Designed for use with the M12™ LED stick light, the stick light accessory magnet uses rare earth magnets to provide lasting magnetic force. It allows users the ability to secure the M12™ LED stick light on metal surfaces for hands free use.
Also known as: 045242307920, 49-24-2351, MIL49242351
Features & Benefits
- Designed for use with M12™ LED stick light
- Rare earth magnet provides lasting grip
- Hands free use
- Circular design
Specifications
| Type: | LED, Flashlight |
| Length: | 1 3/4 in |
| Type: | LED, Flashlight |
| Length: | 1 3/4 in |