REDUCER ROD COUPLING, 1/2"-13 & 3/8"-16, 1 1/4" LEN

Item #: 0041000

Cat #: B656-1/2X3/8ZN

UPC: 781011563035

$ 16.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series rod coupling, 1.25" H x 0.625" D, Steel, 730 Lbs load cap, 1/2"-13 thread/rod size

Overview

Eaton B-Line series rod coupling, 1.25" H x 0.625" D, Steel, 730 Lbs load cap, 1/2"-13 thread/rod size

Eaton's B-Line series threaded accessories are designed to help reduce installation time, and are a available in a wide range of types and sizes.

Also known as: 781011563035, B656-1/2X3/8ZN, BLIB65612X38ZN

Specifications

Diameter: 1/2 in, 3/8 in
Material: Steel
Finish: Zinc Plated
Diameter: 1/2 in, 3/8 in
Finish: Zinc Plated
Material: Steel