BND LAR110360 H-371 4 VANE 304SS PADDLE 2" X 7" WITH PIN

Item #: 0040990

Cat #: LAR110360

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BND LAR110360 H-371 4 VANE 304SS PADDLE 2" X 7" WITH PIN

Overview

BND LAR110360 H-371 4 VANE 304SS PADDLE 2" X 7" WITH PIN
Also known as: LAR110360, BNDLAR110360

Specifications

Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Knockout Diameter: 1/2 in
Color: Gray
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum