14-50R ANLGE PLUG

Item #: 0040960

Cat #: C54U

UPC: 784567300147

$ 90.50 EA
Company wide:
0 in stock
Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel Nylon, a rugged impact resistant material.

Overview

Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel Nylon, a rugged impact resistant material.
Also known as: 784567300147, C54U, MIDC54U

Specifications

Type: Grounding, Industrial Grade, Angle, Plug
Volts AC: 120, 240
Color: Black
Amps: 50
NEMA Configuration: 14-50P
Type: Grounding, Industrial Grade, Angle, Plug
Color: Black
NEMA Configuration: 14-50P
Volts AC: 120, 240
Amps: 50