4 AWG THW Stranded Copper, Black, 1000'

Item #: 0040959

Cat #: 4THWCSTRBLAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG THW Stranded Copper, Black, 1000 foot Reel

Overview

4 AWG THW Stranded Copper, Black, 1000 foot Reel
Also known as: 4THWCSTRBLAX1000

Specifications

Gauge: 4 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Jacket: PVC
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded