30A, 2P, 125V, RV Plug, NEMA TT-30P

Item #: 0040958

Cat #: C32U

UPC: 784567300093

$ 31.95 EA
Company wide:
8 in stock
30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black

Overview

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black
Also known as: 784567300093, C32U, MIDC32U

Specifications

Type: Grounding, Commercial Grade, Angle, Plug
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: TT-30P
Type: Grounding, Commercial Grade, Angle, Plug
Color: Black
NEMA Configuration: TT-30P
Volts AC: 120
Amps: 30