Hub, 2" Rainproof, Conduit/Plate, 3R

Item #: 0040955

Cat #: B20

UPC: 784567470062

$ 22.11 EA
Company wide:
65 in stock
Documents & Guides
2" Diameter, Rainproof Conduit/Plate Type Hub, Metallic, Bolt-On, Conduit Size: 2" (508 mm) For use with Midwest Products

Overview

2" Diameter, Rainproof Conduit/Plate Type Hub, Metallic, Bolt-On, Conduit Size: 2" (508 mm) For use with Midwest Products
Also known as: 784567470062, B20, MIDB20

Specifications

Mounting: Enclosure
Size: 2 in
IP/NEMA Rating: NEMA 3R
Mounting: Enclosure
IP/NEMA Rating: NEMA 3R
Size: 2 in