Hub, 1" Rainproof, Conduit/Plate, 3R

Item #: 0040952

Cat #: B10

UPC: 784567470031

$ 18.91 EA
Company wide:
185 in stock
Documents & Guides
1" Diameter, Rainproof Conduit/Plate Type Hub, Metallic, Bolt-On, Conduit Size: 1" (254 mm) For use with Midwest Products

Overview

1" Diameter, Rainproof Conduit/Plate Type Hub, Metallic, Bolt-On, Conduit Size: 1" (254 mm) For use with Midwest Products

Midwest Electric Products was founded in 1945. We became known as the “Duck” brand. Over the years, our business has grown and is recognized as an industry leader in high quality outdoor weatherproof electrical equipment including temporary power units, power inlets and outlets, service entrance equipment, meter sockets, A/C disconnects, transformers, safety switches and RV park equipment. Join us as we continue to broaden our line to serve the needs of your customers. 

Also known as: 784567470031, B10, MIDB10

Specifications

Size: 1 in
Size: 1 in