5411R-CIR21-10002 QSII SPLICE KIT

Item #: 0040917

Cat #: 5411R-CIR21-10002

UPC: 054007421429

$ 398.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3MÖ 5411R Series Molded Rubber QS II Splice Kit is a 15kV 1 piece inline splice perfect to repair damaged cables. It is suitable to use on 15kV jacketed concentric neutral (JCN) or concentric neutral (CN) cables with copper or aluminum conductors. Its elongated design ensures the easy removal of damaged cables up to 6 inches.

Overview

3MÖ 5411R Series Molded Rubber QS II Splice Kit is a 15kV 1 piece inline splice perfect to repair damaged cables. It is suitable to use on 15kV jacketed concentric neutral (JCN) or concentric neutral (CN) cables with copper or aluminum conductors. Its elongated design ensures the easy removal of damaged cables up to 6 inches.

3MÖ 5411R Series QS II Splice Kit includes an EPDM molded rubber splice body, a packet of silicone grease and an instruction sheet. It replaces up to 6 inches of damaged cable, thereby eliminating the need to splice in a new section of cable with 2 separate splices. It is suitable to use on cables that can withstand a maximum temperature of 90 ¦C. The splice is molded from specially formulated, peroxide cured EPDM rubbers to provide physical protection. Connectors bridge the gap where the damaged cable is removed. The kit meets the requirements of IEEE 404 standards.

Also known as: 054007421429, 5411R-CIR21-10002, MMM5411RCIR2110002

Specifications

No Specifications Available