2
more

Disconnect Switch, Non-Fusible, 100A, 240VAC, NEMA 1, General Duty
Item #: 0040913
Cat #: TGN3323
UPC: 783164008821
$ 331.33 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 100 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Overview
Disconnect Switch, Non-Fusible, 100 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Also known as: 783164008821, TGN3323, ABBTGN3323
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |