10/4 MC STR BRN/ORA/YEL/GRA

Item #: 0040879

Cat #: 104MCASTRBROORAYEL

UPC: 077680375100

$ 7.11 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
10/4 MC STR BRN/ORA/YEL/GRA

Overview

10/4 MC STR BRN/ORA/YEL/GRA
Also known as: 077680375100, 104MCASTRBROORAYEL

Specifications

Gauge: 10 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 10 AWG
Jacket: Aluminum
Conductors: 4
Material: Copper
Volts AC: 600
Stranding: Stranded