Limit Switch, Micro, Enclosed, Top Roller Plunger, 1NO/1NC, 2P

Item #: 0040865

Cat #: 914CE23

UPC: 784549828607

Company wide:
0 in stock
Documents & Guides
Limit Switch, Micro, Enclosed, Top Roller Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole

Overview

Limit Switch, Micro, Enclosed, Top Roller Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole
Also known as: 784549828607, 914CE23, MIC914CE23

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Miniature
Mounting: Side
Amps: 5
Length: 3 ft
Volts AC: 240
Poles: 2
Mounting: Side
Length: 3 ft
Type: Limit Switch, Top Plunger, Miniature
Amps: 5
Volts AC: 240