Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 6' Cable

Item #: 0040863

Cat #: 914CE186

UPC: 78454982875

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Micro, Enclosed, Top Pin Plunger, Boot Seal, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit

Overview

Limit Switch, Micro, Enclosed, Top Pin Plunger, Boot Seal, 1 Normally Open, 1 Normally Closed, 2-Pole, 6 Foot Cable, Bottom Exit
Also known as: 78454982875, 914CE186, MIC914CE186

Specifications

Type: Top Pin, Limit Switch, Miniature
Poles: 2
Amps: 5
Mounting: Surface
Volts AC: 240
Length: 6 ft
Type: Top Pin, Limit Switch, Miniature
Amps: 5
Volts AC: 240
Poles: 2
Mounting: Surface
Length: 6 ft

Customer Reviews

No reviews for this product
(0)