Limit Switch, Micro, Enclosed, Top Pin Plunger, 1NO/1NC, 3' Cable

Item #: 0040855

Cat #: 914CE13

UPC: 78454982850

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Micro, Enclosed, Top Pin Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole, 3 Foot Cable, Bottom Exit

Overview

Limit Switch, Micro, Enclosed, Top Pin Plunger, 1 Normally Open, 1 Normally Closed, 2-Pole, 3 Foot Cable, Bottom Exit
Also known as: 78454982850, 914CE13, MIC914CE13

Specifications

Type: Top Pin, Limit Switch, Miniature
Poles: 2
Amps: 5
Length: 3 ft
Mounting: Surface
Volts AC: 240
Type: Top Pin, Limit Switch, Miniature
Amps: 5
Mounting: Surface
Poles: 2
Length: 3 ft
Volts AC: 240

Customer Reviews

No reviews for this product
(0)