Line Reactor, 480V, 370A, 75 HP, 3-Phase , Open Type

Item #: 0040827

Cat #: KDRG2L

UPC:

$ 1844.00 EA
Company wide:
0 in stock
Documents & Guides
KDR, 480V, 370A, 300HP, 3 Phase, Open, Input Line Inductor, Low Impedance, UL Listed

Overview

KDR, 480V, 370A, 300HP, 3 Phase, Open, Input Line Inductor, Low Impedance, UL Listed
Also known as: KDRG2L, TCIKDRG2L

Specifications

Phase: 3
Volts AC: 480
Horsepower: 300
Amps: 370
Weight: 65 lb
Phase: 3
Horsepower: 300
Weight: 65 lb
Volts AC: 480
Amps: 370