CDE S-133AS ON/OFF SWITCHES

Item #: 0040794

Cat #: S133AS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CDE S-133AS ON/OFF SWITCHES

Overview

CDE S-133AS ON/OFF SWITCHES
Also known as: S133AS, CDES133AS

Specifications

Mounting: Screw On, Nail On
Gangs: 1
Depth: 7/8 in
Material: Steel
Standards: California Proposition 65
Cubic Inches: 4.500 in³
Mounting: Screw On, Nail On
Depth: 7/8 in
Standards: California Proposition 65
Gangs: 1
Material: Steel
Cubic Inches: 4.500 in³