Limit Switch, Compact, 141mm, Wobble Rod Actuator, Coil Spring

Item #: 0040787

Cat #: 8LS1

UPC: 78454964200

Company wide:
0 in stock
Documents & Guides
Limit Switch, Compact, 141 mm (5.55 Inch), Wobble Rod Actuator, Coil Spring, 2 Circuit

Overview

Limit Switch, Compact, 141 mm (5.55 Inch), Wobble Rod Actuator, Coil Spring, 2 Circuit
Also known as: 78454964200, 8LS1, MIC8LS1

Specifications

Poles: 2
Type: Limit Switch, Compact, Wobble Rod
Length: 141 mm
Mounting: Surface
Poles: 2
Length: 141 mm
Type: Limit Switch, Compact, Wobble Rod
Mounting: Surface