S506 12.5A BUSS FUSE

Item #: 0040735

Cat #: S506-12.5-R

UPC: 051712639842

$ 5.19 EA
Company wide:
0 in stock
Documents & Guides
12.5AMP 250V TD GLS FUSE

Overview

12.5AMP 250V TD GLS FUSE
Also known as: 051712639842, S506-12.5-R, BUSS50612.5R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 12.500
Interrupt Rating DC: 35 kA
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Amps: 12.500
Length: 20 mm
Type: Fuse, Electronic
Mounting: Cartridge
Interrupt Rating DC: 35 kA