Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 770 x 155mm
Item #: 0040701
Cat #: LWC237716SS
UPC: 783510110468
$ 1686.88 EA
Company wide:
0
in stock
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 770 x 155mm, Stainless Steel Type 304
Overview
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 770 x 155mm, Stainless Steel Type 304
Instrumentation Box, Type 4x, Hinged Window/Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 230x770x155mm, Material/finish: Ss Type 304
Also known as: 783510110468, LWC237716SS, HOFLWC237716SS
Features & Benefits
- External formed body flange trough
- Large perimeter body opening
- Mounting brackets are spot-welded to top and bottom of enclosure
- Mounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
- Seamless foam-in-place gasket
- M6 ground stud with base flange on body; M6 bonding provision with base flange on door
- Furnished hardware kit includes panel mounting screws and grounding hardware
- Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal
- Full width bracket for mounting flexibility
- Seams continuously welded and ground smooth
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 30.310 in |
| Depth: | 6.100 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| Height: | 7.320 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 6.100 in |
| Finish: | Brushed #4 |
| Width: | 30.310 in |
| Material: | Stainless Steel 304 |
| Height: | 7.320 in |