MS 2PB11-T2 PB SW

Item #: 0040642

Cat #: 2PB11T2

UPC: 78454959585

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MS 2PB11-T2 PB SW

Overview

MS 2PB11-T2 PB SW
Also known as: 78454959585, 2PB11T2, MIC2PB11T2

Specifications

Mounting: Surface
Type: Non-Illuminated, Pushbutton
Color: Black
Volts DC: 30
Volts AC: 250
Mounting: Surface
Color: Black
Volts AC: 250
Type: Non-Illuminated, Pushbutton
Volts DC: 30

Customer Reviews

No reviews for this product
(0)