Mly Cp752 750w @ 240v, 1 , 24 X 4

Item #: 0040637

Cat #: CP752

UPC: 685360017143

Company wide:
0 in stock
Documents & Guides
QM CP752 750W @ 240V, 1+, 24 X 48 STANDARD RADIANT CEILING PANEL

Overview

QM CP752 750W @ 240V, 1+, 24 X 48 STANDARD RADIANT CEILING PANEL
Also known as: 685360017143, CP752, QMKCP752

Specifications

Wattage: 750
Volts AC: 240
Wattage: 750
Volts AC: 240