PLATT logo

ABB PS1-3-1-65 MS116/132 BUSBAR 65A

Item #: 0040574
Cat #: PS1-3-1-65
UPC:
$ 34.06 EA
Company wide:
16 in stock
Documents & Guides
65 amp 3-phase busbar with 3 positions for use on MS116 and 132 manual motor protectors

Overview

65 amp 3-phase busbar with 3 positions for use on MS116 and 132 manual motor protectors
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: PS1-3-1-65, ABBPS13165

Specifications

Phase: 3
Poles: 3
Mounting: Device
Amps: 65
Phase: 3
Mounting: Device
Poles: 3
Amps: 65

Customer Reviews

No reviews for this product
(0)