2
more

$ 11515.88 EA
Company wide:
0
in stock
Documents & Guides
3 poles 1200 amperes rated at 600 VAC front operated base mounted non-fusible disconnect switch. Handle and shaft are not included. Terminal bolt kit included.
Overview
3 poles 1200 amperes rated at 600 VAC front operated base mounted non-fusible disconnect switch. Handle and shaft are not included. Terminal bolt kit included.
Also known as: 417019309398, OT1200U03, ABBOT1200U03
Specifications
| Type: | Disconnect Switch, Non-Fusible |
| Poles: | 3 |
| Volts AC: | 1kV |
| Mounting: | Surface |
| Amps: | 1200 |
| Type: | Disconnect Switch, Non-Fusible |
| Volts AC: | 1kV |
| Amps: | 1200 |
| Poles: | 3 |
| Mounting: | Surface |