CHL 6M50WJ92 50W 6VDC 9W HEAD

Item #: 0040444

Cat #: 6M50WJ62

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CHL 6M50WJ92 50W 6VDC 9W HEAD

Overview

CHL 6M50WJ92 50W 6VDC 9W HEAD
Also known as: 6M50WJ62, CHL6M50WJ62

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Screw On, Nail On
Depth: 1 1/2 in