Fuse 200a 690v 1fke/90 Ar Uc

Item #: 0040403

Cat #: 170M4658

UPC: 051712259408

$ 598.50 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M4658 FUSE 200A 690V

Overview

BUSS 170M4658 FUSE 200A 690V
Also known as: 051712259408, 170M4658, BUS170M4658

Specifications

Amps: 200
Type: Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square