2
more

E 1 Pole Breaker, 60 Amp, 18 Ka @ 277vac, Ul/iec
Item #: 0040347
Cat #: EGB1060FFG
UPC: 782114984659
$ 551.07 EA
Company wide:
0
in stock
Documents & Guides
C-H EGB1060FFG 1P 60A 277V CB
Overview
C-H EGB1060FFG 1P 60A 277V CB
Also known as: 782114984659, EGB1060FFG, CUTEGB1060FFG
Specifications
| Poles: | 1 |
| Volts AC: | 347, 600Y |
| Amps: | 60 |
| Mounting: | Bolt On |
| Poles: | 1 |
| Amps: | 60 |
| Volts AC: | 347, 600Y |
| Mounting: | Bolt On |