Type "T" Perforated DIN Rail, 35 mm W x 15 mm H x 2000 MM L, Steel, Galvanized

Item #: 0040336

Cat #: 1201730

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Type "T" Perforated DIN Rail, 35 mm W x 15 mm H x 2000 MM L, Steel, Galvanized

Overview

Type "T" Perforated DIN Rail, 35 mm W x 15 mm H x 2000 MM L, Steel, Galvanized
DIN rails  ensure that all new components slide or snap right into position . Space optimization: as part of the much-mentioned standards, DIN rails provide an easy installation even in the tightest spaces, providing a convenient way of connecting internal and external wirings.
Also known as: 1201730, PHE1201730

Specifications

Height: 15 mm
Width: 35 mm
Material: Steel
Length: 2000 mm
Finish: Galvanized
Height: 15 mm
Material: Steel
Finish: Galvanized
Width: 35 mm
Length: 2000 mm

Customer Reviews

No reviews for this product
(0)