30.5 Mm, Heavy-Duty Indicating Light

Item #: 0040189

Cat #: 10250T204NC2N

UPC: 782113934778

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Without Lens, Incandescent, Full Voltage Light Unit, 12 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Without Lens, Incandescent, Full Voltage Light Unit, 12 Vac/vdc
Also known as: 782113934778, 10250T204NC2N, CUT10250T204NC2N

Specifications

Volts DC Control: 12
Type: Indicator, Illuminated
Material: Plastic
Volts AC Control: 12
Volts DC Control: 12
Material: Plastic
Type: Indicator, Illuminated
Volts AC Control: 12