1/4x4x12 Ground Bar

Item #: 0040185
Cat #: GBI14412J
UPC: 808475001634
$ 247.81 EA
Company wide:
0 in stock
Documents & Guides
1/4X4X12 GROUND BAR

Overview

1/4X4X12 GROUND BAR
Also known as: 808475001634, GBI14412J, HLPGBI14412J

Specifications

Length: 12 in
Material: Copper
Product Width: 4 in
Product Height: 1/4 in
Length: 12 in
Product Width: 4 in
Material: Copper
Product Height: 1/4 in

Customer Reviews

No reviews for this product
(0)