2
more

200A Mtr SKT 2 Position Lever BP 5T OHUG
Item #: 0040116
Cat #: UT2H52353UCH
UPC: 782116137961
$ 3551.53 EA
Company wide:
0
in stock
Documents & Guides
Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub cover plate, #1/0-500 kcmil, 5-jaw, 1-ph or 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub cover plate, #1/0-500 kcmil, 5-jaw, 1-ph or 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.
Also known as: 782116137961, UT2H52353UCH, CUTUT2H52353UCH
Specifications
| Sockets: | 2 |
| Jaws: | 5 |
| Sockets: | 2 |
| Jaws: | 5 |