Limit Switch Body Only, 2P, 1NO/1NC, Compact, 10A, 300VAC

Item #: 0040113

Cat #: LSZ7A1A

UPC: 784549309403

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch Body Only, 2-Pole, 1 Normally Open, 1 Normally Closed, Compact, 10 Amp, 300 Volt AC, Plastic

Overview

Limit Switch Body Only, 2-Pole, 1 Normally Open, 1 Normally Closed, Compact, 10 Amp, 300 Volt AC, Plastic
Also known as: 784549309403, LSZ7A1A, MICLSZ7A1A

Specifications

Poles: 2
Type: Limit Switch, Body Only
Amps: 10
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Body Only
Mounting: Surface