Post Base, 6 x 6" Base, For 1-5/8 x 1-5/8" Back-to-Back Strut, Steel

Item #: 0040107

Cat #: B281SQZN

UPC: 781011571733

$ 34.92 EA
Company wide:
0 in stock
Documents & Guides
Post Base, 6 x 6 Inch Base, For 1-5/8 x 1-5/8 Inch Back-to-Back Strut, Steel, Electro-Plated Finish

Overview

Post Base, 6 x 6 Inch Base, For 1-5/8 x 1-5/8 Inch Back-to-Back Strut, Steel, Electro-Plated Finish

Eaton's Bline post base is for use with B22A, B22B, and B22C strut

Also known as: 781011571733, B281SQZN, BLIB281SQZN

Specifications

Depth: 6 in
Material: Steel
Width: 6 in
Height: 3.500 in
Finish: Electro-Galvanized
Depth: 6 in
Width: 6 in
Finish: Electro-Galvanized
Material: Steel
Height: 3.500 in