MICRO LSZ52K NYLON ADJ RADIUS ARM

Item #: 0040099

Cat #: LSZ52K

UPC: 78454930973

Call for price
Company wide:
0 in stock
Documents & Guides
MICRO LSZ52K NYLON ADJ RADIUS ARM

Overview

MICRO LSZ52K NYLON ADJ RADIUS ARM
Also known as: 78454930973, LSZ52K, MICLSZ52K

Specifications

Type: Toggle Switch
Amps: 24, 30
Mounting: Box
Material: Thermoplastic
Color: Ivory
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Mounting: Box
Color: Ivory
Amps: 24, 30
Material: Thermoplastic
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)