Limit Switch, Nylon Roller Lever Operator, Adjustable, Back Mount

Item #: 0040094

Cat #: LSZ52A

UPC: 784549301476

Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.5 to 3.50 Inch Length, with a 0.25 Inch wide by 0.75 Inch Diameter Nylon Roller, Back Mounted

Overview

Limit Switch Operator, Adjustable Roller Type, 1.5 to 3.50 Inch Length, with a 0.25 Inch wide by 0.75 Inch Diameter Nylon Roller, Back Mounted
Also known as: 784549301476, LSZ52A, MICLSZ52A

Specifications

Type: Adjustable, Roller Lever
Mounting: Device
Material: Nylon
Length: 1.500 - 3.500 in
Type: Adjustable, Roller Lever
Material: Nylon
Mounting: Device
Length: 1.500 - 3.500 in