Ltg Incand X-prf Fixt

Item #: 0040070
Cat #: ALB1550G
UPC: 781381159036
$ 1304.72 EA
Company wide:
0 in stock
Documents & Guides
APP ALB1550G LTG INCAND X-PRF

Overview

APP ALB1550G LTG INCAND X-PRF
A—51™ Incandescent Factory Sealed Luminaires are available in a wide range of wattages from 100 through 300. These fixtures are manufactured for Group A and B or Group C and D areas. The Class I, Groups A and B fixtures have a special UL Approved sintered metal flame arrester. Both versions are suitable for use in wet locations.
Also known as: 781381159036, ALB1550G, APPALB1550G

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Mounting: Bracket
Wattage: 300
Light Technology: Incandescent
Material: Malleable Iron
Mounting: Bracket
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 300

Customer Reviews

No reviews for this product
(0)