Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black

Item #: 0040031
Cat #: WCSM2461200S
UPC: 04568607031
$ 13.61 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch - DISC PER MFR

Overview

Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch - DISC PER MFR
Thick-wall, heat-shrinkable tubing for general electrical insulation and sealing purposes. The tubing is weathering and UV-resistant and adhesive coated.
Also known as: 04568607031, WCSM2461200S, TECWCSM2461200S

Specifications

Type: Heat Shrink, Heavy Wall
Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 6 - 4/0
Type: Heat Shrink, Heavy Wall
Color: Black
Allowable Gauge Range: 6 - 4/0
Volts AC: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)