Limit Switch, HDLS Series, Side Rotary, No Lever, Plug-In

Item #: 0040022
Cat #: LSA6B
UPC: 78454927480
Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, HDLS Series, Side Rotary, No Lever, 4 Circuits, 10 Amp, 600 Volt AC

Overview

Limit Switch, HDLS Series, Side Rotary, No Lever, 4 Circuits, 10 Amp, 600 Volt AC
Also known as: 78454927480, LSA6B, MICLSA6B

Specifications

Type: Side Rotary, Limit Switch, Lever
Amps: 10
Mounting: Surface
Poles: 4
Volts AC: 600
Type: Side Rotary, Limit Switch, Lever
Mounting: Surface
Volts AC: 600
Amps: 10
Poles: 4

Customer Reviews

No reviews for this product
(0)