PLATT logo

Limit Switch, HDLS Series, Side Rotary, No Lever, Plug-In

Item #: 0040021
Cat #: LSA5A
UPC: 78454927002
Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, HDLS Series, Side Rotary, No Lever, 2 Circuits, 10 Amp, 600 Volt AC

Overview

Limit Switch, HDLS Series, Side Rotary, No Lever, 2 Circuits, 10 Amp, 600 Volt AC
Also known as: 78454927002, LSA5A, MICLSA5A

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Type: Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface

Customer Reviews

No reviews for this product
(0)